Parking Permit Tag, Numbered 100-199, Purple, 5in x 3in, Laminated PF-Cardstock, 100PK

  • Mfr # TNT248PRB

  • Zoro # G613306169


product price:  $158.99
/pk 100, $1.59/ea
Free Shipping & Returns

Key Features

Width
3-1/4 in
Height
0.3 in
Length
5-3/4 in
Material
Self-Laminating PF-Cardstock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNT248PRB
Zoro #
G613306169
UPC #
-
Country of Origin
United States

Dimensions

Width
3-1/4 in
Height
0.3 in
Length
5-3/4 in

Details

Material
Self-Laminating PF-Cardstock

Description

Accuform VERTICAL HANGING TAG PARKING TNT248PRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.