
Parking Permit Tag, Numbered 200-299, Brown, 2in x 4.75in, Laminated PF-Cardstock, 100PK
Mfr # TNT429BRC
Zoro # G213307283
product price:Â $145.99
/pk 100, $1.46/ea
Free Shipping & Returns
Key Features
Header
Danger
Width
3-1/4 in
Height
3/8 in
Length
5-3/4 in
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TNT429BRC
Zoro #
G213307283
UPC #
-
Country of Origin
United States
Dimensions
Width
3-1/4 in
Height
3/8 in
Length
5-3/4 in
Details
Header
Danger
Material
RP-Plastic
Description
Accuform HANGING PARKING PERMITS HORIZONTAL 2 in TNT429BRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.