Parking Permit Tag, Numbered 200-299, Teal, 3in x 2.75in, Laminated PF-Cardstock, 100PK

  • Mfr # TNT820TLC

  • Zoro # G713307530


product price:  $132.99
/pk 100, $1.33/ea
Free Shipping & Returns

Key Features

Width
1-1/2 in
Thickness
1.56 in
Material
Engraved Plastic
Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TNT820TLC
Zoro #
G713307530
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Thickness
1.56 in
Length
1-1/2 in

Details

Material
Engraved Plastic

Description

Accuform SMALL VERTICAL HANGING PARKING TNT820TLC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products