
Parking Permit Tag, Numbered 300-399, Black, 3in x 2.75in, Laminated PF-Cardstock, 100PK
Mfr # TNT828BKD
Zoro # G513308843
product price:Â $137.99
/pk 100, $1.38/ea
Free Shipping & Returns
Key Features
Width
1-1/2 in
Height
1.56 in
Length
1-1/2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TNT828BKD
Zoro #
G513308843
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/2 in
Height
1.56 in
Length
1-1/2 in
Details
Material
Plastic
Description
Accuform SMALL VERTICAL HANGING PARKING PERMIT TNT828BKD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.