Parking Permit Tag, Numbered 300-399, Orange, 2in x 4.75in, Laminated PF-Cardstock, 100PK

  • Mfr # TNT429ORD

  • Zoro # G313308371


product price:  $160.99
/pk 100, $1.61/ea
Free Shipping & Returns

Key Features

Header
Danger
Width
3-1/4 in
Height
1/4 in
Material
PF-Cardstock
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNT429ORD
Zoro #
G313308371
UPC #
-
Country of Origin
United States

Dimensions

Width
3-1/4 in
Height
1/4 in
Length
5-3/4 in

Details

Header
Danger
Material
PF-Cardstock

Description

ACCUFORM HANGING PARKING PERMITS HORIZONTAL 2 TNT429ORD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.