Parking Permit Tag, Numbered 300-399, Red, 3in x 2.75in, Laminated PF-Cardstock, 100PK

  • Mfr # TNT824RDD

  • Zoro # G413305737


product price:  $140.99
/pk 100, $1.41/ea
Free Shipping & Returns

Key Features

Header
Caution
Width
3-1/4 in
Height
0.075 in
Material
RP-Plastic
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNT824RDD
Zoro #
G413305737
UPC #
-
Country of Origin
United States

Dimensions

Width
3-1/4 in
Height
0.075 in
Length
5-3/4 in

Details

Header
Caution
Material
RP-Plastic

Description

ACCUFORM SMALL VERTICAL HANGING PARKING PERMITS TNT824RDD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.