
Parking Permit Tag, Numbered 300-399, Teal, 3in x 2.75in, Laminated PF-Cardstock, 100PK
Mfr # TNT822TLD
Zoro # G313303970
product price:Â $133.99
/pk 100, $1.34/ea
Free Shipping & Returns
Key Features
Header
Danger
Width
3-1/4 in
Height
3/8 in
Length
5-3/4 in
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TNT822TLD
Zoro #
G313303970
UPC #
-
Country of Origin
United States
Dimensions
Width
3-1/4 in
Height
3/8 in
Length
5-3/4 in
Details
Header
Danger
Material
RP-Plastic
Description
Accuform PARKING PERMIT SMALL VERTICAL HANGING TNT822TLD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.