
Parking Permit Tag, Numbered 300-399, Yellow, 5in x 3in, Laminated PF-Cardstock, 100PK
Mfr # TNT248YLD
Zoro # G713307585
product price:Â $166.99
/pk 100, $1.67/ea
Free Shipping & Returns
Key Features
Width
1-1/2 in
Height
1.56 in
Length
1-1/2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TNT248YLD
Zoro #
G713307585
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/2 in
Height
1.56 in
Length
1-1/2 in
Details
Material
Plastic
Description
Accuform VERTICAL HANGING TAG PARKING TNT248YLD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.