
Parking Permit Tag, Numbered 400-499, Green, 2in x 4.75in, Laminated PF-Cardstock, 100PK
Mfr # TNT429GNE
Zoro # G513307846
product price:Â $138.99
/pk 100, $1.39/ea
Free Shipping & Returns
Key Features
Width
3-1/4 in
Height
1/4 in
Length
5-3/4 in
Material
PF-Cardstock
Language
French
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TNT429GNE
Zoro #
G513307846
UPC #
-
Country of Origin
United States
Dimensions
Width
3-1/4 in
Height
1/4 in
Length
5-3/4 in
Details
Material
PF-Cardstock
Language
French
Description
Accuform HANGING PARKING PERMITS HORIZONTAL 2 in TNT429GNE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.