
Parking Permit Tag, Numbered 400-499, Teal, 3in x 2.75in, Laminated PF-Cardstock, 100PK
Mfr # TNT828TLE
Zoro # G313304472
product price:Â $127.99
/pk 100, $1.28/ea
Free Shipping & Returns
Key Features
Width
1-1/2 in
Height
1.56 in
Length
1-1/2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNT828TLE
Zoro #
G313304472
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/2 in
Height
1.56 in
Length
1-1/2 in
Details
Material
Plastic
Description
Accuform SMALL VERTICAL HANGING PARKING PERMIT TNT828TLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.