
Parking Permit Tag, Numbered 400-499, Yellow, 2in x 4.75in, Laminated PF-Cardstock, 100PK
Mfr # TNT429YLE
Zoro # G113302609
product price:Â $138.99
/pk 100, $1.39/ea
Free Shipping & Returns
Key Features
Width
2-1/2 in
Height
0.31 in
Length
2-1/2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TNT429YLE
Zoro #
G113302609
UPC #
-
Country of Origin
United States
Dimensions
Width
2-1/2 in
Height
0.31 in
Length
2-1/2 in
Details
Material
Plastic
Description
Accuform HANGING PARKING PERMITS HORIZONTAL 2 in TNT429YLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.