
Parking Permit Tag, Numbered 500-599, Blue, 2in x 4.75in, Laminated PF-Cardstock, 100PK
Mfr # TNT429BUF
Zoro # G413307977
product price: $138.99
/pk 100, $1.39/ea
Free Shipping & Returns
Key Features
Width
1-1/2 in
Thickness
1.56 in
Length
1-1/2 in
Material
Engraved Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNT429BUF
Zoro #
G413307977
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/2 in
Thickness
1.56 in
Length
1-1/2 in
Details
Material
Engraved Plastic
Description
ACCUFORM HANGING PARKING PERMITS HORIZONTAL 2 TNT429BUF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.