Parking Permit Tag, Numbered 600-699, Black, 2in x 4.75in, Laminated PF-Cardstock, 100PK
- Mfr # TNT429BKG
- Zoro # G713307424
product price:Â
$
145.99
/pk of 100, $1.46/ea
Free Shipping & Returns
Key Features
Header
Danger
Width
3 in
Height
0.2 in
Material
Rigid Vinyl
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TNT429BKG
- Zoro #
- G713307424
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Height
- 0.2 in
- Length
- 5 in
Details
- Header
- Danger
- Material
- Rigid Vinyl
Description
Accuform HANGING PARKING PERMITS HORIZONTAL 2 in TNT429BKG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.