Parking Permit Tag, Numbered 600-699, Black, 3in x 2.75in, Laminated PF-Cardstock, 100PK

  • Mfr # TNT820BKG

  • Zoro # G813305498


product price:  $133.99
/pk 100, $1.34/ea
Free Shipping & Returns

Key Features

Width
3-7/8 in
Height
0.075 in
Material
RP-Plastic
Length
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNT820BKG
Zoro #
G813305498
UPC #
-
Country of Origin
United States

Dimensions

Width
3-7/8 in
Height
0.075 in
Length
8-1/2 in

Details

Material
RP-Plastic

Description

ACCUFORM SMALL VERTICAL HANGING PARKING TNT820BKG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.