
Parking Permit Tag, Numbered 600-699, Blue, 3in x 2.75in, Laminated PF-Cardstock, 100PK
Mfr # TNT820BUG
Zoro # G313305530
product price: $127.99
/pk 100, $1.28/ea
Free Shipping & Returns
Key Features
Width
1-1/2 in
Thickness
1.56 in
Length
1-1/2 in
Material
Engraved Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNT820BUG
Zoro #
G313305530
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/2 in
Thickness
1.56 in
Length
1-1/2 in
Details
Material
Engraved Plastic
Description
ACCUFORM SMALL VERTICAL HANGING PARKING TNT820BUG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.