Parking Permit Tag, Numbered 700-799, Blue, 2in x 4.75in, Laminated PF-Cardstock, 100PK

  • Mfr # TNT423BUH

  • Zoro # G713305239


product price:  $145.99
/pk 100, $1.46/ea
Free Shipping & Returns

Key Features

Width
3 in
Sign Material
HS-Laminate
Thickness
2 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNT423BUH
Zoro #
G713305239
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Thickness
2 in
Length
5 in

Details

Sign Material
HS-Laminate

Description

Accuform HORIZONTAL HANGING PARKING TAG TNT423BUH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.