Parking Permit Tag, Numbered 700-799, Red, 3in x 2.75in, Laminated PF-Cardstock, 100PK
- Mfr # TNT828RDH
- Zoro # G213304015
product price:Â
$
133.99
/pk of 100, $1.34/ea
Free Shipping & Returns
Key Features
Width
3-1/4 in
Height
1/4 in
Length
5-3/4 in
Material
PF-Cardstock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TNT828RDH
- Zoro #
- G213304015
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3-1/4 in
- Height
- 1/4 in
- Length
- 5-3/4 in
Details
- Material
- PF-Cardstock
Description
ACCUFORM SMALL VERTICAL HANGING PARKING PERMIT TNT828RDH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.