Shop ACCUFORM
See all product information
Create Account
Parking Permit Tag, Numbered 700-799, Yellow, 2in x 4.75in, Laminated PF-Cardstock, 100PK
- Mfr # TNT429YLH
- Zoro # G713302696
product price:Â
$
145.99
/pk of 100, $1.46/ea
Free Shipping & Returns
Key Features
Width
3 in
Sign Material
HS-Laminate
Thickness
2 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNT429YLH
- Zoro #
- G713302696
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- HS-Laminate
Dimensions
- Width
- 3 in
- Thickness
- 2 in
- Length
- 5 in
Description
ACCUFORM HANGING PARKING PERMITS HORIZONTAL 2 TNT429YLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.