Parking Permit Tag, Numbered 800-899, Black, 3in x 2.75in, Laminated PF-Cardstock, 100PK

  • Mfr # TNT824BKJ

  • Zoro # G913304087


product price:  $127.99
/pk 100, $1.28/ea
Free Shipping & Returns

Key Features

Width
2-1/2 in
Height
0.31 in
Material
Plastic
Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNT824BKJ
Zoro #
G913304087
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/2 in
Height
0.31 in
Length
2-1/2 in

Details

Material
Plastic

Description

Accuform SMALL VERTICAL HANGING PARKING PERMITS TNT824BKJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.