Shop ACCUFORM
See all product information
Create Account
Parking Permit Tag, Numbered 800-899, Maroon, 5in x 3in, Laminated PF-Cardstock, 100PK
- Mfr # TNT290MRJ
- Zoro # G813308864
product price:Â
$
166.99
/pk of 100, $1.67/ea
Free Shipping & Returns
Key Features
Width
3 1/4 in
Height
0.075 in
Material
RP-Plastic
Length
5-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TNT290MRJ
- Zoro #
- G813308864
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 1/4 in
- Height
- 0.075 in
- Length
- 5-3/4 in
Details
- Material
- RP-Plastic
Description
ACCUFORM VERTICAL HANGING TAGS PARKING TNT290MRJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.