
Parking Permit Tag, Numbered 900-999, Black, 3in x 2.75in, Laminated PF-Cardstock, 100PK
Mfr # TNT824BKK
Zoro # G313304106
product price:Â $147.99
/pk 100, $1.48/ea
Free Shipping & Returns
Key Features
Width
3-1/4 in
Height
0.075 in
Length
5-3/4 in
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TNT824BKK
Zoro #
G313304106
UPC #
-
Country of Origin
United States
Dimensions
Width
3-1/4 in
Height
0.075 in
Length
5-3/4 in
Details
Material
RP-Plastic
Description
ACCUFORM SMALL VERTICAL HANGING PARKING PERMITS TNT824BKK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.