
Parking Permit Tag, Numbered 900-999, Teal, 3in x 2.75in, Laminated PF-Cardstock, 100PK
Mfr # TNT824TLK
Zoro # G113306263
product price:Â $147.99
/pk 100, $1.48/ea
Free Shipping & Returns
Key Features
Width
2 in
Thickness
1.56 in
Length
2 in
Material
Engraved Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TNT824TLK
Zoro #
G113306263
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Thickness
1.56 in
Length
2 in
Details
Material
Engraved Plastic
Description
Accuform SMALL VERTICAL HANGING PARKING PERMITS TNT824TLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.