
Parking Permit Tag, PARKING PERMIT Numbered 001-099, Yellow, 5in x 3in, Laminated PF-Cardstock, 99PK
Mfr # TNT248YLA
Zoro # G513307549
product price:Â $166.99
/pk 99, $1.69/ea
Free Shipping & Returns
Key Features
Width
3-1/4 in
Height
3/8 in
Length
5-3/4 in
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TNT248YLA
Zoro #
G513307549
UPC #
-
Country of Origin
United States
Dimensions
Width
3-1/4 in
Height
3/8 in
Length
5-3/4 in
Details
Material
RP-Plastic
Description
Accuform VERTICAL HANGING TAG PARKING TNT248YLA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.