Parking Permit Tag, PARKING PERMIT Numbered 800-899, Black, 5in x 3in, Laminated PF-Cardstock, 100PK

  • Mfr # TNT248BKJ

  • Zoro # G013305151


product price:  $158.99
/pk 100, $1.59/ea
Free Shipping & Returns

Key Features

Width
3-1/4 in
Thickness
3/8 in
Language
French
Material
RP-Plastic
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNT248BKJ
Zoro #
G013305151
UPC #
-
Country of Origin
United States

Dimensions

Width
3-1/4 in
Thickness
3/8 in
Length
5-3/4 in

Details

Language
French
Material
RP-Plastic

Description

ACCUFORM VERTICAL HANGING TAG PARKING TNT248BKJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.