Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parking Permit Tag, PPE Image PARKING PERMIT Numbered 001-099, Red, 3in x 2.75in, 99PK

  • Mfr # TNT940RDA

  • Zoro # G613303304


product price: $158.99
/pk 99, $1.61/ea
Free Shipping & Returns

Key Features

Width
2-1/2 in
Height
0.31 in
Material
Plastic
Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNT940RDA
Zoro #
G613303304
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/2 in
Height
0.31 in
Length
2-1/2 in

Details

Material
Plastic

Description

Parking Permit Tag, PPE Image PARKING PERMIT Numbered 001-099, Red, 3in x 2.75in, Laminated PF-Cardstock, 99PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.