
Parking Permit Tag, Ship Image PARKING PERMIT Numbered 400-499, Black, 3in x 2.75in, 100PK
Mfr # TNT938BKE
Zoro # G413305706
product price: $158.99
/pk 100, $1.59/ea
Free Shipping & Returns
Key Features
Width
3 in
Height
0.025 in
Length
1-1/2 in
Material
Adhesive Dura-Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNT938BKE
Zoro #
G413305706
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Height
0.025 in
Length
1-1/2 in
Details
Material
Adhesive Dura-Poly
Description
Parking Permit Tag, Ship Image PARKING PERMIT Numbered 400-499, Black, 3in x 2.75in, Laminated PF-Cardstock, 100PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.