
Parking Permit Tag, TEMPORARY PARKING PERMIT EXPIRES ON Numbered 600-699, Brown, 5in x 3in, 100PK
Mfr # TNT296BRG
Zoro # G613304233
product price:Â $158.99
/pk 100, $1.59/ea
Free Shipping & Returns
Key Features
Width
2-1/2 in
Height
1.56 in
Length
2-1/2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TNT296BRG
Zoro #
G613304233
UPC #
-
Country of Origin
United States
Dimensions
Width
2-1/2 in
Height
1.56 in
Length
2-1/2 in
Details
Material
Plastic
Description
Parking Permit Tag, TEMPORARY PARKING PERMIT EXPIRES ON Numbered 600-699, Brown, 5in x 3in, Laminated PF-Cardstock, 100PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.