
Parking Permit Tag, VISITOR Numbered 900-999, Red, 5in x 3in, Laminated PF-Cardstock, 100PK
Mfr # TNT270RDK
Zoro # G113306119
product price:Â $174.99
/pk 100, $1.75/ea
Free Shipping & Returns
Key Features
Width
3 in
Height
0.025 in
Length
1-1/2 in
Material
Adhesive Dura-Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNT270RDK
Zoro #
G113306119
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Height
0.025 in
Length
1-1/2 in
Details
Material
Adhesive Dura-Poly
Description
Accuform VERTICAL HANGING TAGS PARKING TNT270RDK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.