PARKING Safety Sign VISITORS ONLY 18 in
- Mfr # MVHR430XV
- Zoro # G411741810
product price:Â
$
20.15
/ea
Key Features
Width
12 in
Height
18 in
Sign Material
Adhesive Dura-Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVHR430XV
- Zoro #
- G411741810
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Adhesive Dura-Poly
Dimensions
- Width
- 12 in
- Height
- 18 in
Description
Accuform PARKING Safety Sign VISITORS ONLY 18 in MVHR430XV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.