Zoro Homepage

Parking Sign, 10 in Height, 14" Width, Vinyl, Rectangle, English

  • Mfr # MVHR498VS

  • Zoro # G1730987


product price: $9.19
/ea

Key Features

Sign Material
Vinyl
Legend
Fire Lane Keep Clear
Width
14"
Thickness
0.004"
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVHR498VS
Zoro #
G1730987
UPC #
818691421109
Country of Origin
United States

Dimensions

Width
14"
Thickness
0.004"
Height
10 in

Details

Item
Parking Sign
Sign Material
Vinyl
Legend
Fire Lane Keep Clear
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red

Description

Parking Sign, Height 10 in, Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.