Zoro Homepage
This item is Discontinued.
Accuform Parking Sign, 10" W, 14" H, English, Aluminum, White MVHR402VA

Parking Sign, 10" W, 14" H, English, Aluminum, White (Discontinued)

  • Mfr # MVHR402VA
  • Zoro # G4093731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVHR402VA
Zoro #
G4093731
UPC #
846642044039
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.040"

Description

The stop sign selection we offer comes in many different sizes for easy viewing to ensure pedestrian safety, found with our parking signs. Take a look at the features for Accuform Parking Sign. Material: Aluminum, Width: 10", Subject Matter: Parking.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.