Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parking Sign, 14"H, 10"W, Plastic, MVHR402VP

  • Mfr # MVHR402VP

  • Zoro # G1732387


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Header
No Header
Legend
No Parking
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVHR402VP
Zoro #
G1732387
UPC #
846642044022
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.055 in

Details

Item
No Parking Sign
Header
No Header
Legend
No Parking
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Symbol
Letter P Encircled w/Slash
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend/Background Color
Red And Black/White
Subject Matter
Parking
Background Color
White
Legend Color
Black
Language
English
Material
Plastic
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black

Description

Parking Sign, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.