PARKING VIOLATION LABELS NOTICE
- Mfr # LVHR576
- Zoro # G115233529
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Height
4 in
Sign Material
Adhesive Paper
Thickness
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LVHR576
- Zoro #
- G115233529
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Adhesive Paper
Dimensions
- Width
- 6 in
- Height
- 4 in
- Thickness
- 0.4 in
Description
Safety Label, NOTICE THIS VEHICLE IS IMPROPERLY PARKED VIOLATIONS ARE AS FOLLOWS, 4 x 6, Adhesive Paper, 100/PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.