Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PARKING VIOLATION LABELS

  • Mfr # SBLVHR300

  • Zoro # G415233793


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Height
4 in
Sign Material
Adhesive Paper
Thickness
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBLVHR300
Zoro #
G415233793
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
4 in
Thickness
0.4 in

Details

Sign Material
Adhesive Paper

Description

Safety Label, VIOLATION THIS VEHICLE IS PARKED ILLEGALLY AND IS HEREBY SUBJECT TO TOWING AND IMPOUNDMENT YOUR LICENSE NUMBER WAS RECORDED Spanish Bilingual, 4 x 6, Adhesive Paper, 100/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.