Zoro Homepage

PCB LABEL NON PCB 2 in x 2 in ADHESIVEPOL

  • Mfr # MHZW576

  • Zoro # G115235080


product price: $12.45
/ea

Key Features

Width
2 in
Height
2 in
Sign Material
Adhesive Poly
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW576
Zoro #
G115235080
UPC #
841669106654
Country of Origin
United States

Dimensions

Width
2 in
Height
2 in
Thickness
0.1 in

Details

Sign Material
Adhesive Poly

Description

Drum Label, NON PCB, 2 x 2, Adhesive Poly, 25/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.