Zoro Homepage

Permit Tag, Confined Space, Plastic, 5 3/4 in H x 3 1/4 in W, Yellow, Rectangle, 25 PK

  • Mfr # TCS361PTP

  • Zoro # G8349467


product price: $46.39
/pk 25, $1.86/ea

Key Features

Material
Plastic
Color
Yellow
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS361PTP
Zoro #
G8349467
UPC #
846642020583
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
0.015 in
Mounting Hole Diameter
3/8 in
Tag Size
#7

Details

Material
Plastic
Color
Yellow
Tag Shape
Rectangle
Background Color
Yellow
Header
Hot Work Permit
Legend Color
Yellow
Header Background Color
Black
Subject Matter
Confined Space
Grommet Material
Brass
Legend/Background Color
Black/Yellow
Item
Permit Tag
Shape
Rectangular
Tag Color
Yellow
Header Legend Color
Yellow
Legend
Hot Work Permit, Area of Hot Work_Work to Be Done__
Legend Style
Text
Reverse Side Legend
Hot Work Permit Do Not Remove This Tag!
Tag Material
Plastic
Language
English
Tag Subject
Hot Work
Indoor/Outdoor Usage
Indoor/Outdoor
Fastener Type
Fastener Not Included
Chemical Resistant
Yes
Serialization
Not Serialized
Number of Tags
25
UV Resistant
No
Tag Style
Single Part
Write on Surface
Yes
Minimum Service Temperature
Not Rated
Withstand Pull Force
50 lbf
Corner Shape
Round
Legend Same on Both Sides
No
Corrosion Resistant
No
Sign Legend
Hot Work Permit Area Of Hot Work
Moisture Resistant
Yes
Glow In The Dark
No
Safety Tag Package Style
Pack
Maximum Service Temperature
Not Rated
Safety Tag Legend - Back Side
Hot Work Permit Do Not Remove This Tag!
Self-Laminating
No
Tear Resistant
Yes
Printed Language
English
Ruled
Ruled
Standards
OSHA 29 CFR 1910.146
Sign Header
Hot Work Permit

Description

Permit Tag, Subject Matter Confined Space, Sign Legend Hot Work Permit Area Of Hot Work, Legend Same on Both Sides No, Sign Header Hot Work Permit, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Hot Work Permit Do Not Remove This Tag!, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.