Zoro Homepage

Tag, Scaffold, Cardstock, 5 3/4 in H x 3 1/4 in W, Rectangle, 25 PK

  • Mfr # TRS320CTP

  • Zoro # G9535477


product price: $15.79
/pk 25, $0.63/ea

Key Features

Material
Cardstock
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Legend
Scaffold Permit Incomplete Scaffold Fall Protection Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS320CTP
Zoro #
G9535477
UPC #
846642020132
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
10 Mil
Mounting Hole Diameter
3/8 in
Tag Size
#7
Mounting Hole Size
3/8 in

Details

Material
Cardstock
Tag Shape
Rectangle
Legend
Scaffold Permit Incomplete Scaffold Fall Protection Required
Shape
Rectangular
Tag Material
Cardstock
Legend Color
Black
Legend Style
Text
Grommet Material
No Grommet
Tag Color
Red
Background Color
Red
Language
English
Legend/Background Color
Black, Red
Item
Tag
Reverse Side Legend
Inspection
Tag Subject
Scaffolding
Subject Matter
Scaffold
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.28(a)(5)
Sign Header
Danger
Tear Resistant
Yes
Corrosion Resistant
No
Sign Header -Back Side
Danger
Minimum Service Temperature
Not Rated
Tag Style
Single Part
Write on Surface
Yes
Safety Tag Legend - Back Side
Inspection
Printed Language
English
Corner Shape
Round
Sign Header Background Color - Back Side
Black, Red
UV Resistant
No
Legend Same on Both Sides
No
Ruled
Ruled
Chemical Resistant
No
Self-Laminating
No
Glow In The Dark
No
Maximum Service Temperature
Not Rated
Sign Legend
Scaffold Permit- Incomplete Scaffold
Number of Tags
25
Moisture Resistant
Yes
Withstand Pull Force
50 lbf
Safety Tag Package Style
Pack
Header
Danger
Product Type
Tag
Lamination Type
Not Laminated
Mounting Hole Reinforcement Type
No Grommet
Preprinted Legend
Incomplete Scaffold
Preprinted Images
Check Boxes and Lines for Filling Out Erection Foreman, Date Erected, and Erected For
Resistance Properties
Scuff-Resistant, Tear-Resistant, Water-Resistant
Compatible Tag Holder Mfr Part Number
TRS902
Preprinted Legend (Reverse Side)
Inspection
Tag Finish
Matte
Preprinted Images (Reverse Side)
Grid for Populating Date and By
Header Wording (Reverse Side)
Inspection
Header Wording
Scaffold Permit

Description

Tag, Compatible Tag Holder Mfr Part Number TRS902, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Inspection, Header Wording Scaffold Permit, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.