Permit Tag, Confined Space, Cardstock, 5 3/4 in H x 3 1/4 in W, White, Rectangle, 25 PK

  • Mfr # TCS319CTP

  • Zoro # G9535434


product price:  $16.29
/pk 25, $0.65/ea

Key Features

Material
Cardstock
Color
White
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCS319CTP
Zoro #
G9535434
UPC #
846642020248
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
0.139 in
Mounting Hole Diameter
3/8 in
Tag Size
#7

Details

Material
Cardstock
Item
Permit Tag
Color
White
Tag Shape
Rectangle
Shape
Rectangular
Legend Style
Text
Subject Matter
Confined Space
Tag Color
White
Background Color
White
Header Legend Color
White
Legend Color
White
Reverse Side Legend
Checklist
Legend/Background Color
Black/white
Tag Material
Cardstock
Legend
Confined Space Entry Permit
Grommet Material
No Grommet
Tag Subject
Confined Space
Header
Confined Space Entry Permit
Header Background Color
Black
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Standards
OSHA 29 CFR 1910.146
Safety Tag Legend - Back Side
Confined Space Entry Permit Checklist
Legend Same on Both Sides
No
Chemical Resistant
No
Fastener Type
Fastener Not Included
Safety Tag Package Style
Pack
Tag Style
Single Part
Tear Resistant
Yes
Corrosion Resistant
No
Sign Legend
Confined Space Entry Permit Date & Time Of Issue
Self-Laminating
No
UV Resistant
No
Withstand Pull Force
50 lbf
Minimum Service Temperature
Not Rated
Maximum Service Temperature
Not Rated
Serialization
Not Serialized
Corner Shape
Round
Number of Tags
25
Ruled
Ruled
Printed Language
English
Moisture Resistant
Yes
Write on Surface
Yes

Description

Permit Tag, Subject Matter Confined Space, Sign Legend Confined Space Entry Permit Date & Time Of Issue, Legend Same on Both Sides No, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Confined Space Entry Permit Checklist, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.