Permit Tag, Confined Space, Cardstock, 5 3/4 in H x 3 1/4 in W, White, Rectangle, 25 PK

  • Mfr # TCS323CTP

  • Zoro # G9535425


product price:  $14.05
/pk 25, $0.56/ea

Key Features

Material
Cardstock
Color
White
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCS323CTP
Zoro #
G9535425
UPC #
846642020194
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
0.139 in
Mounting Hole Diameter
3/8 in
Tag Size
#7

Details

Material
Cardstock
Color
White
Tag Shape
Rectangle
Shape
Rectangular
Language
English
Grommet Material
No Grommet
Header
Confined Space Entry Permit
Legend Color
White
Subject Matter
Confined Space
Legend
Confined Space Entry Permit
Tag Material
Cardstock
Header Background Color
Red
Tag Subject
Confined Space
Background Color
White
Tag Color
White
Legend/Background Color
Black/White; White/Red
Legend Style
Text
Item
Permit Tag
Reverse Side Legend
Confined Space Entry Permit Comments
Header Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
Yes
Fastener Type
Fastener Not Included
Standards
OSHA 29 CFR 1910.146
Safety Tag Legend - Back Side
Confined Space Entry Permit Comments
Corrosion Resistant
No
Glow In The Dark
No
Self-Laminating
No
Legend Same on Both Sides
No
Withstand Pull Force
50 lbf
Maximum Service Temperature
Not Rated
Moisture Resistant
Yes
Serialization
Not Serialized
Sign Legend
Confined Space Entry Permit Date & Time Of Issue
Tear Resistant
Yes
Printed Language
English
Minimum Service Temperature
Not Rated
Tag Style
Single Part
Safety Tag Package Style
Pack
Chemical Resistant
No
Number of Tags
25
UV Resistant
No
Ruled
Ruled
Corner Shape
Round
Sign Header
Confined Space Entry Permit

Description

Permit Tag, Subject Matter Confined Space, Sign Legend Confined Space Entry Permit Date & Time Of Issue, Legend Same on Both Sides No, Sign Header Confined Space Entry Permit, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Confined Space Entry Permit Comments, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.