Permit Tag, Confined Space, Cardstock, 5 3/4 in H x 3 1/4 in W, White, Rectangle, 25 PK

  • Mfr # TCS327CTP

  • Zoro # G9535373


product price:  $14.19
/pk 25, $0.57/ea

Key Features

Material
Cardstock
Color
White
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCS327CTP
Zoro #
G9535373
UPC #
846642020224
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
0.139 in
Tag Size
#7
Mounting Hole Diameter
3/8 in

Details

Material
Cardstock
Color
White
Tag Shape
Rectangle
Legend Color
White
Legend Style
Text
Language
English
Grommet Material
No Grommet
Reverse Side Legend
Confined Space Pre-Entry
Header
Confined Space Pre-Entry Checklist
Legend
Confined Space Pre-Entry
Tag Color
White
Header Background Color
Red
Tag Material
Cardstock
Legend/Background Color
Black/White; White/Red
Tag Subject
Confined Space
Subject Matter
Confined Space
Item
Permit Tag
Background Color
White
Header Legend Color
White
Shape
Rectangular
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Same on Both Sides
No
Number of Tags
25
Standards
OSHA 29 CFR 1910.146
Corrosion Resistant
No
Moisture Resistant
Yes
Serialization
Not Serialized
Sign Legend
Confined Space Pre-Entry Issued Date & Time
Glow In The Dark
No
Minimum Service Temperature
Not Rated
Safety Tag Legend - Back Side
Confined Space Pre-Entry Atmospheric Checks
Corner Shape
Round
Tear Resistant
Yes
Chemical Resistant
No
Write on Surface
Yes
Withstand Pull Force
50 lbf
Fastener Type
Fastener Not Included
Tag Style
Single Part
UV Resistant
No
Self-Laminating
No
Safety Tag Package Style
Pack
Ruled
Ruled
Maximum Service Temperature
Not Rated
Printed Language
English

Description

Permit Tag, Subject Matter Confined Space, Sign Legend Confined Space Pre-Entry Issued Date & Time, Legend Same on Both Sides No, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Confined Space Pre-Entry Atmospheric Checks, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.