Permit Tag, Status Alert, Cardstock, 5 3/4 in H x 3 1/4 in W, Rectangle, 25 PK

  • Mfr # TSS822CTP

  • Zoro # G9535382


product price:  $16.19
/pk 25, $0.65/ea

Key Features

Material
Cardstock
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Legend
Confined Space Permit Required Environment Has The Potential For Causing Injury And Illness If Preventive Measures Are Not Used
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSS822CTP
Zoro #
G9535382
UPC #
846642020217
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
0.139 in
Mounting Hole Diameter
3/8 in
Tag Size
#7

Details

Material
Cardstock
Item
Permit Tag
Tag Shape
Rectangle
Legend
Confined Space Permit Required Environment Has The Potential For Causing Injury And Illness If Preventive Measures Are Not Used
Tag Material
Cardstock
Legend Style
Text
Tag Color
Yellow
Background Color
Yellow
Legend Color
Black
Tag Subject
Confined Space
Reverse Side Legend
(Blank)
Legend/Background Color
Black/Yellow
Shape
Rectangular
Subject Matter
Status Alert
Language
English
Grommet Material
No Grommet
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Confined Space Permit Required
Withstand Pull Force
50 lbf
Self-Laminating
No
UV Resistant
No
Fastener Type
Fastener Not Included
Standards
OSHA 29 CFR 1910.146
Moisture Resistant
Yes
Maximum Service Temperature
Not Rated
Minimum Service Temperature
Not Rated
Corrosion Resistant
No
Tear Resistant
Yes
Tag Style
Single Part
Ruled
Not Ruled
Corner Shape
Round
Chemical Resistant
No
Safety Tag Package Style
Pack
Glow In The Dark
No
Printed Language
English
Number of Tags
25
Write on Surface
Yes
Serialization
Not Serialized
Legend Same on Both Sides
No

Description

Permit Tag, Subject Matter Status Alert, Sign Legend Confined Space Permit Required, Legend Same on Both Sides No, Tag Style Single Part, Shape Rectangular, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.