Zoro Homepage

Permit Tag, Status Alert, Plastic, 5 3/4 in H x 3 1/4 in W, Rectangle, 25 PK

  • Mfr # TSS822PTP

  • Zoro # G7881142


product price: $35.49
/pk 25, $1.42/ea

Key Features

Material
Plastic
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Tag Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSS822PTP
Zoro #
G7881142
UPC #
846642020521
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
0.015 in
Mounting Hole Diameter
3/8 in
Tag Size
#7

Details

Material
Plastic
Item
Permit Tag
Tag Shape
Rectangle
Tag Material
Plastic
Subject Matter
Status Alert
Legend/Background Color
Black/Yellow
Legend Style
Text
Tag Color
Yellow
Reverse Side Legend
(Blank)
Background Color
Yellow
Language
English
Shape
Rectangular
Legend
Confined Space Permit Required Environment Has The Potential For Causing Injury And Illness If Preventive Measures Are Not Used
Legend Color
Black
Grommet Material
Brass
Tag Subject
Confined Space
Indoor/Outdoor Usage
Indoor/Outdoor
Fastener Type
Fastener Not Included
Glow In The Dark
No
Corrosion Resistant
No
Moisture Resistant
Yes
UV Resistant
No
Serialization
Not Serialized
Chemical Resistant
Yes
Number of Tags
25
Printed Language
English
Tag Style
Single Part
Corner Shape
Round
Maximum Service Temperature
Not Rated
Safety Tag Package Style
Pack
Withstand Pull Force
50 lbf
Minimum Service Temperature
Not Rated
Self-Laminating
No
Ruled
Not Ruled
Write on Surface
Yes
Tear Resistant
Yes

Description

Permit Tag, Subject Matter Status Alert, Tag Style Single Part, Shape Rectangular, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.