Personal Eyewash - Keep Area Clear, Aluminum, 10 in x 7 in, Mounting Holes

  • Mfr # MFSD443VA

  • Zoro # G711705710


product price: $16.99
/ea

Key Features

Legend
Personal Eyewash - Keep Area Clear
Sign Material
Aluminum
Height
10 in
Width
7 in
Size
10" x 7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFSD443VA
Zoro #
G711705710
UPC #
846642073343
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Size
10" x 7"

Details

Legend
Personal Eyewash - Keep Area Clear
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes

Description

ACCUFORM SAFETY SIGN PERSONAL EYEWASH KEEP MFSD443VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.