PERSONAL PROTECTION REQUIRED IN THIS AREA, Aluminum, 10 in x 14 in

  • Mfr # MPPE823VA

  • Zoro # G611722510


product price: $28.25
/ea

Key Features

Legend
PERSONAL PROTECTION REQUIRED IN THIS AREA
Sign Material
Aluminum
Height
10 in
Width
14 in
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE823VA
Zoro #
G611722510
UPC #
846642043223
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"

Details

Legend
PERSONAL PROTECTION REQUIRED IN THIS AREA
Sign Material
Aluminum

Description

Accuform Notice Sign, Header NOTICE, Text Legend, Legend PERSONAL PROTECTION REQUIRED IN THIS AREA, 004 in Aluminum, 10 in Height, 14 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions and feature good chemical, abrasion and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.