PF-Cardstock, 1/4 in H x 3-7/8 in W, 25 PK

  • Mfr # TDG234BK

  • Zoro # G113302722


product price:  $31.15
/pk 25, $1.25/ea

Key Features

Material
PF-Cardstock
Height
1/4 in
Width
3-7/8 in
Header
Danger
Length
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDG234BK
Zoro #
G113302722
UPC #
-
Country of Origin
United States

Dimensions

Height
1/4 in
Width
3-7/8 in
Length
8-1/2 in

Details

Material
PF-Cardstock
Header
Danger

Description

Accuform BLANK ACCUPLY TAGS COLOR BLACKUNIT TDG234BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.