Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PF-Cardstock, 3-1/4 in Width, 1/4 in Height, , 25 PK

  • Mfr # MGT210CTP

  • Zoro # G413305508


product price: $19.65
/pk 25, $0.79/ea

Key Features

Material
PF-Cardstock
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Language
French
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGT210CTP
Zoro #
G413305508
UPC #
846642046491
Country of Origin
United States

Dimensions

Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in

Details

Material
PF-Cardstock
Language
French

Description

ACCUFORM FIRE INSPECTION SAFETY TAG FIRE MGT210CTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.