
PF-Cardstock, 3-1/4 in Width, 1/4 in Height, , 25 PK
Mfr # MLT409PTP
Zoro # G713307653
product price: $45.35
/pk 25, $1.81/eaKey Features
Material
PF-Cardstock
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Header
Danger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLT409PTP
Zoro #
G713307653
UPC #
846642039622
Country of Origin
United States
Dimensions
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Details
Material
PF-Cardstock
Header
Danger
Standards
OSHA
Description
Accuform Lockout Tag, DANGER DO NOT OPERATE EQUIPMENT LOCKED OUT BY Legend, 534 in Height, 314 in Width, RPPlastic, 38 in Hole, Reinforced PullProof Metal Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.