
PF-Cardstock, 3-1/4 in Width, 1/4 in Height, , 25 PK
Mfr # MMT327CTP
Zoro # G613303700
product price:Â $16.99
/pk 25, $0.68/eaKey Features
Material
PF-Cardstock
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Legend
READY FOR SERVICE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMT327CTP
Zoro #
G613303700
UPC #
846642062590
Country of Origin
United States
Dimensions
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Details
Material
PF-Cardstock
Legend
READY FOR SERVICE
Description
Accuform Safety Tag, READY FOR SERVICE Legend, 534 in Height, 314 in Width, PFCardstock, 38 in Hole, Reinforced Metal GrommetProduction control tags tag to monitor and control production and maintenance for equipment and machinery Handle and organize inventory, enhance production and communicate maintenance activities with production control tags Ample space on tags is available to clearly writein critical and detail information Bold headers on tags improve readability with contrast colors for ease of recognition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.