PF-Cardstock, 3-1/4 in Width, 1/4 in Height, , 25 PK

  • Mfr # SHMDT246LTP

  • Zoro # G513308928


product price: $64.79
/pk 25, $2.59/ea

Key Features

Material
PF-Cardstock
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Language
French
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHMDT246LTP
Zoro #
G513308928
UPC #
-
Country of Origin
United States

Dimensions

Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in

Details

Material
PF-Cardstock
Language
French
Header
Danger
Standards
OSHA
Legend
Out Of Service

Description

ACCUFORM OSHA DANGER SAFETY TAG OUT OF SHMDT246LTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.