
PF-Cardstock, 3-1/4 in Width, 1/4 in Height, , 25 PK
Mfr # TSP107LCP
Zoro # G213308600
product price: $21.89
/pk 25, $0.88/eaKey Features
Material
PF-Cardstock
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Header
Danger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSP107LCP
Zoro #
G213308600
UPC #
846642047672
Country of Origin
United States
Dimensions
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Details
Material
PF-Cardstock
Header
Danger
Write on Surface
Yes
Legend
Equipment Lock-Out - My Life Is On The Line!
Standards
OSHA
Description
Safety Tags, DANGER EQUIPMENT LOCK-OUT MY LIFE IS ON THE LINE! Bilingual Spanish, 5.75in x 3.25in, Self-Laminating PF-Cardstock, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.